missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Filter Boards, Grade C 350L
Very pure filter paper made of cotton linters only and suitable for analytical sample preparation.
5160.00 NOK - 5170.00 NOK
Specifications
Basis Weight | 360 g/m2 |
---|---|
Format | Sheet |
Material | 100% Cotton Linters (>98% alpha-cellulose) |
Grade | C 350L |
Thickness (Metric) | 0.75 mm |
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
15972760
|
Sartorius Stedim Biotech™
FT-2-340-375500 |
375 mm × 500 mm | 100/Pk. |
5170.00 NOK
Pack of 100 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
15982760
|
Sartorius Stedim Biotech™
FT-2-340-385510 |
385 mm × 510 mm | 125/Pk. |
5160.00 NOK
Pack of 125 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
Description
- Very pure paper made of cotton linters only
- Suitable for analytical sample preparation
- Non-sterile, bulk packed
Specifications
360 g/m2 | |
100% Cotton Linters (>98% alpha-cellulose) | |
0.75 mm |
Sheet | |
C 350L |