missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Acid Storage Bottle, with ST 19/17 ground joint and pennyhead glass stopper
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Description
Made of chemically resistant DURAN™ glass. With standard taper pennyhead stopper and additional ground glass cap. This provides an improved seal and protection against acid vapours.
- Ground DURAN™ glass stopper and additional DURAN™ glass cap provides protection against acid vapours
- Pennyhead stopper with standard taper joint
- Conical shoulders
- Replacable glass cap
Specifications
Diameter (Metric) | 55 mm |
Capacity (Metric) | 100 mL |
Description | Individual Components |
For Use With (Application) | Storage and dispensing of acids |
Material | Borosilicate Glass (3.3) |
Quantity | 10/Pk. |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'