missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ D500 Foam Cut Protection Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- Bamboo TwinFlex™ Technology provides level D cut protection
- Highly abrasion resistant for extended glove life and cost efficiency
- High-performance elastomer (HPE) and SoftGrip foam coating for enhanced grip
- Increased tactile sensitivity for part handling & assembly
- 3D Ergo Technology ensures a secure fit
- Free of harmful substances in accordance with OEKO-TEX™ Standard 100
Specifications
Certifications/Compliance | OEKO-TEX™ Standard 100 |
Applications | Industrial |
Coating Material | High Performance Elastomer (HPE), SoftGrip Foam |
Color | Green, Black |
Material | Dyneema™, Polyamide, Bamboo |
Size | 10 |
EN388 Standard | 4X42D |
For Use With (Application) | Automotive, Construction, Glass Handling, Maintenance, and Touchscreens |
Gender | Unisex |
Glove Cuff Style | Knit |
Show More |