missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Sanitary Coupling

Unlike permanent couplers, these couplers can be attached to a new length of tubing when the old tubing wears out.

Brand:  Masterflex™ 31511-16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12449690

Quantity Price
1 3045.00 NOK / Each
6 2830.33 NOK / Each
Estimated Shipment: 30-11-2021

Add to basket


Description

Description

  • Suitable for clean-in-place, steam-in-place, and autoclaving for reuse; compatible with TRI-CLAMP™ fittings.
  • The internal stem is made of 316L stainless steel with an interior surface finish of 25RA or better. 
  • Fittings also feature an external sleeve made from a high-temperature, high-strength polymer and a PTFE O-ring to protect against any external entrapment.
  • Compression seal eliminates wicking between couplers and tubing.
  • Meets USDA compliance and 3A Sanitary Standards, and is FDA compliant
Specifications

Specifications

Sanitary Coupling, 3/4 in. ID, 1-1/8 in. OD, 3/4 in. Clamp
Stainless Steel
Vacuum Tubing
3/4 in. Clamp
3/4 in.
1-1/8 in.
Sanitary
Videos
SDS
Documents
Certificates