missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Cooled Centrifuge 5804R G

High-speed, cooled centrifuge for medium capacity needs.

61100.00 NOK - 76900.00 NOK

Specifications

Dimensions (L x W x H) Exterior 64 × 55 × 34 cm
Electrical Requirements 230 V, 50/60 Hz
Hertz 50/60 Hz
Max. RCF 20,913 x G
Max. Speed 14,000 rpm
View More Specs

Products 3
Product Code Brand Includes Price Quantity & Availability  
Product Code Brand Includes Price Quantity & Availability  
15825103 View Documents Eppendorf
5805000010
EU-plug, w/o Rotor 61100.00 NOK
Each View alternative products
Save Up to 
»
Estimated Shipment
30-04-2020
Add to basket
 
15845103 View Documents Eppendorf
5805000320
EU-plug, w/ Rotor A-4-44 and 15/50 mL Adapters 70000.00 NOK
1 set View alternative products
Save Up to 
»
Estimated Shipment
30-04-2020
Add to basket
 
15865103 View Documents Eppendorf
5805000620
EU-plug, w/Rotor S-4-72 and 15/50 mL Adapters 76900.00 NOK
1 set View alternative products
Save Up to 
»
Estimated Shipment
30-04-2020
Add to basket
 
Description

Description

  • Accepts swing-bucket rotors and adapters that accommodate tubes and bottles from 0.2 mL to 250 mL
  • Accepts plate rotor for centrifugation of all types of MTP, PCR, cell culture, or deepwell plates
  • Accepts fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
  • High centrifugation speed of up to 20,913 x g (14,000 rpm)
  • Centrifuge lid with soft-touch lid closure
  • Low access height of 29 cm for easy loading and unloading of samples
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
  • FastTemp function for fast pre-cooling
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
  • ECO shut-off engages after 8 hours of non-use to reduce energy consumption and to extend compressor life
  • Dynamic compressor control (DCC) technology for optimized cooling performance
Specifications

Specifications

64 × 55 × 34 cm
50/60 Hz
14,000 rpm
1 min. to 99 min., with continuous run function, short-spin
230 V, 50/60 Hz
20,913 x G
−9°C to 40°C
230 V