missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromafil™ Combi GF/PET Syringe Filters with Prefilter

Recommended for solutions with a high particulate load or high viscosity. Macherey-Nagel™ Chromafil™ Combi GF/PET Syringe Filters with Prefilter combine a course glass fiber prefilter with a hydrophilic small-pore polyester multipurpose membrane for polar and nonpolar solutions.

Brand:  Macherey-Nagel™ 729032.400

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12607963

  • 7545.00 NOK / Pack of 400
Estimated Shipment: 12-06-2024
to see stock.
Add to basket

Description

Description

Chromafil™ Combi syringe filters combine the benefits of a coarse prefilter with a small-pore membrane filter to remove unwanted particles from liquid samples with a high load of particulate matter or from highly viscous solutions. The glass fiber membrane removes coarse particles before they can block the fine-pore membrane. This results in better filtration efficiency, especially for highly contaminated samples.

Filtration prevents contamination and clogging of sensitive instrumentation that can lead to downtime. This increases the lifetime of chromatographic columns and equipment, gives more consistent and reproducible results, and saves time and money.

  • Color coded for easy identification of membrane type
  • Low content of extractable compounds
  • Lower back pressure and fast flow geometry for easy filtration
  • Low hold-up volume for maximum filtrate recovery
  • Luer lock inlet for safe connection on the high pressure side
  • HPLC certified, with stabilizing crash plate to prevent membrane breakage
  • Designed to be compatible with all common automated filtration systems
  • Ideal for GC, HPLC and UHPLC sample filtration
Specifications

Specifications

Autoclavable at 121°C (30 min.)
Blue Top, Orange Bottom
Combined filtration unit with coarse prefilter and fine-pore membrane
Polyester with Glass Fiber Prefilter
Non-sterile
Nonpolar and polar solutions, especially eluent mixtures of water and organic solvents, with a high particulate load or high viscosity
Hydrophilic
400Pack
BIGbox
>12 bar
Syringe Filter
25 mm
HPLC certified
80 μL
Single-use
0.20 μm
4.91 cm2
Polypropylene
Luer lock
Luer
Glass fiber, 1μm pore size
400Pack
5 to 100 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers