missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Replacement Bulb Kit
For Use With: Animal hatching light module
Brand: Thermo Scientific™ 50158288
Additional Details : Weight : 0.67000kg
Description
Contains 7 fluorescent bulbs for light module. Please replace all bulbs at once for even light distribution.
- Replacement kits for use with various applications
- Fluorescent bulbs
- Please replace all bulbs at once for even light distribution
Specifications
Kit - replacement bulbs animal hatching light module | |
LED | |
animal / insects hatching | |
3.09 lbs | |
1.48 lbs |
Animal hatching light module | |
Replacement Bulbs Animal Hatching Light Module | |
7 fluorescent bulbs - daylight | |
1400 g | |
670 g |