missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Blue Chemical Resistant Gloves, Model CS710
Click to view available options
Size:
7
8
9
10
11
Unit Size:
6 pairs
Description
- A double-dipped nitrile coating offers robust durability, whilst the seamless liner and natural latex-free composition ensure comfort during long periods of wear.
- Enhanced grip from the foamed nitrile palm coating provides extra grip, even in oily or slippery environments.
Specifications
Specifications
| Chlorinated | No |
| Color | Blue |
| Finger Thickness (English) | 57.8 mil |
| Finger Thickness (Metric) | 1.47 mm |
| Latex Free | Yes |
| Material | Nitrile, Polyester |
| Palm Thickness (English) | 57.8 mil |
| Palm Thickness (Metric) | 1.47 mm |
| Size | 10 |
| Thickness (English) | 57.8 mil |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction