missing translation for 'onlineSavingsMsg'
Learn More

ATAGO™ Digital EC Meter, Model DEC-2

Ideal for soil and hydroponics, industrial washing liquids, checking wastewater and other soluble solutions. The Atago™ DEC-2 Digital EC Meter features Automatic Temperature Compensation from 0° to 50°C for measuring conductivity.

Brand:  ATAGO™ 4340

Additional Details : Weight : 0.10000kg

Product Code. 11486298

  • 3905.00 NOK / Each
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

  • Compact and easy to carry
  • Calibration with exclusive standard liquid
  • One-handed operation
  • Waterproof design
  • Battery operated
  • Digital display
Specifications

Specifications

±0.20mS/cm (At 0.0 to 10.0mS/cm) ±0.40mS/cm (At 10.10 to 19.90mS/cm)
0.10 ms/cm
DEC-2
Digital EC Meter
0.00 to 19.90 ms/cm
0.0°C to 50.0°C
Watch battery (LR44) 1.5V – 4
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers