missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Airwing B-S-WR Safety Helmet
A lightweight helmet with an attractive design.
4985.00 NOK
Specifications
Certifications/Compliance | EN 397 |
---|---|
Material | HDPE |
Model | 9762 |
Product Type | Industrial Safety Helmet |
Size (Metric) | 52 to 61 cm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17544106
|
Uvex™
9762531 |
Blue |
4985.00 NOK
Pack of 25 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17564096
|
Uvex™
9762331 |
Red |
4985.00 NOK
Pack of 25 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17574086
|
Uvex™
9762031 |
White |
4985.00 NOK
Pack of 25 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17504096
|
Uvex™
9762131 |
Yellow |
4985.00 NOK
Pack of 25 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
17504106
|
Uvex™
9762431 |
Green |
4985.00 NOK
Pack of 25 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Description
- Lightweight safety helmet with short brim and three air vents, one ventilation zone on the forehead and two at the back
- 6-point textile suspension harness
- Side slots for attaching ear defenders or visors
- Rotating size adjusters
Specifications
EN 397 | |
9762 | |
52 to 61 cm | |
Ventilated |
HDPE | |
Industrial Safety Helmet | |
Short Brim |