missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hettich™ Adapter for Rotors no. 4266, 4570, 4795 and 5645
Designed for use with Hettich Rotors. Hettich rotors are optimized for continuous duty and long service life
830.00 NOK
Specifications
Type | Rotor Adapter |
---|---|
Tube Type | Round Bottom |
For Use With (Equipment) | Rotors no. 4266, 4570, 4795 and 5645 |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
12083924
|
Hettich™
5641 |
10 mL Tubes |
830.00 NOK
Each |
Estimated Shipment: 17-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12093924
|
Hettich™
5646 |
7 x 15 mL |
830.00 NOK
Each |
Estimated Shipment: 17-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Adapter for Rotors no. 4266, 4795, 5641 and 5645
- For use with Hettich Rotors
- Compatible with a wide range of tubes to fit a variety of applications
Specifications
Rotor Adapter | |
Round Bottom | |
Rotors no. 4266, 4570, 4795 and 5645 |