missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ 9770 Pheos E-S-WR Unventilated Safety Helmets

Lightweight helmets are suitable for use with ambient temperatures down to -30°C, and resistant to hot molten lava splash. Helmets feature a short brim for unrestricted upward vision, and a suspension harness with wheel ratchet for variable width adjustment.

Brand:  Uvex™ 9770431

131.33 NOK valid until 2023-05-26
Use promo code "20831" to get your promotional price.



Additional Details : Weight : 0.40200kg

 View more versions of this product

Product Code. 17209111

  • 197.00 NOK / Each

Estimated Shipment: 07-07-2023
to see stock.
Add to basket

Description

Description

  • Fully enclosed helmet shell is suitable for use by electricians
  • Fulfills all safety requirements for construction and industrial work
  • Suspension harness with wheel ratchet allows for continuous width adjustment
  • Shortened brim ensures unrestricted upward vision
  • Side Euroslot adapters (30 mm) for attaching earmuffs and visor systems
  • Six-point textile band attachment for optimal fit and comfort
  • Easily withstands pressure from the side
  • Can be used in temperatures as low as -30°C
  • Resistant to molten metal splash
  • Includes a printing area for personalization
Specifications

Specifications

EN 397:2012, EN 50365:2002
Low Voltage Systems
HDPE
Electrically Insulating Helmet
Short Brim
Not Ventilated
Green
Adapter System for Uvex™ Visors, Helmet Capsules, and Helmet Lamps
9770 Pheos E-S-WR
52 to 61 cm
Harness with Wheel Ratchet
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers