Learn More
Uvex 95285 Medium Tune-Up Insole For Uvex 1 Sport - Width 11
Tune-Up antistatic insole for reducing fatigue and supporting arch
Brand: Uvex 9528552
150.00 NOK valid until 2023-05-26
Use promo code "20831" to get your promotional price.
Additional Details : Weight : 0.17600kg
Description
Uvex Tune-Up Comfortable Medium Insole 95285
- Antistatic insole concept for use in safety footwear
- Designed to reduce fatigue by increasing wearer comfort and enhancing ergonomics by optimum support of arch of feet
- Good cushioning
- Relief of pressure marks
- Non-irritating, comfortable surface structure
- Breathable and absorbs moisture
- Antibacterial
- Antistatic
- Useable for ESD-footwear
- Uvex 1 Sport
- Article No. 95285
- Standard EN ISO 20345:2011
- Sizes: 35 to 52
Specifications
Black, White | |
Microvelour | |
No | |
Standard width | |
No |
Uvex 1 Sport | |
52 | |
Unisex | |
Yes |