missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ 9308 U-Sonic Reduced Ventilation Goggles

Click to view available options
Lens Coating:
Supravision Excellence
Supravision Extreme
This item is not returnable. View return policy
This item is not returnable. View return policy

Lightweight, full vision goggles with compact geometry for compatibility with various types of PPE. An innovative ventilation system ensures good eye health.

  • Lightweight, full-vision goggles provide relief instead of strain
  • Low contact pressure and homogeneous pressure distribution for long-lasting comfort
  • Compact geometry is compatible with various other type of PPE
  • Innovative ventilation system ensures good eye health
  • Large, panoramic lens is interchangeable
  • Duo component technology provides a perfect fit

Supravision Excellence Coating

  • Inside: Anti-fog
  • Outside: Scratch-resistant and chemical-resistant
  • Easy to clean, and less susceptible to soiling

Supravision Extreme Coating

  • Interior: Anti-fog
  • Exterior: Scratch-resistant
  • Ideal for working areas with long-term exposure to condensation, and high levels of dirt
Certifications/Compliance EN 166:2001, EN 170:2002
Color Black, Red
Lens Type Panoramic
Lens Tint Clear
Ventilation Details Reduced Ventilation
Disposable No
Lens Coating Supravision Excellence
Lens Material Polycarbonate
Labeling W 166 34 B DIN 0196 CE - 2C-1.2 W 1 BKN CE
Mechanical Strength B (120 m/s)