missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP Techno Plastic Products AG 3-B Filtermax Flask
3-B Filtermax flask triple bagged
1902.70 NOK - 9455.20 NOK
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
17245336
|
TPP Techno Plastic Products AG
399157 |
150 mL |
1923.90 NOK
Pack of 12 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
17255336
|
TPP Techno Plastic Products AG
399257 |
250 mL |
2061.70 NOK
Pack of 12 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
17275336
|
TPP Techno Plastic Products AG
399507 |
500 mL |
1902.70 NOK
Pack of 12 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
17215346
|
TPP Techno Plastic Products AG
399957 |
1000 mL |
9455.20 NOK
Pack of 6 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
Description
- The triple bagged packaging (3-B) solution from TPP meets the increasingly more stringent clean room requirements.
- The 3-B products provide noticeably more safety in grade clean aseptic room productions. With the standard packaging, contamination adhering to the outside of the bag could be unintentionally carried into cleanroom areas.
- The 3-B packaging system prevents contamination from reaching highly sensitive production areas, thus significantly increasing safety for handling substances in a sterile environment.
- All advantages of the standard product
- Ideal for use in dedicated areas where the sterile transfer of product is essential
- Each product is triple-wrapped in three peel-open bags
- Each bag is marked with a security number: 3 – outer, 2 – middle, 1 – inner bag - the subsequent numbering helps to show status of packaging
- Innermost bag 1 is labeled with the product data: product number and description, lot number and EXP.
- The safety-open-style peel-open bags are increasing sized, so that during handling of one bag the next inner bag is not accidentally broken rendering it contaminated
Specifications
Triple-bagged |