missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Cyanopyridine, 99%, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 g
500 g
Description
It is employed as an important chemical intermediate for rimiterol hydrobromide and used as a bronchodilator. It is also used as intermediates of pharmaceutical and dye and pigment. It acts as a precursor of the respective amidate for protein modification via amidation.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
It is employed as an important chemical intermediate for rimiterol hydrobromide and used as a bronchodilator. It is also used as intermediates of pharmaceutical and dye and pigment. It acts as a precursor of the respective amidate for protein modification via amidation.
Solubility
Soluble in water at 20°C 67g/L.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
It is employed as an important chemical intermediate for rimiterol hydrobromide and used as a bronchodilator. It is also used as intermediates of pharmaceutical and dye and pigment. It acts as a precursor of the respective amidate for protein modification via amidation.
Solubility
Soluble in water at 20°C 67g/L.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
Specifications
Melting Point | 26°C to 28°C |
Density | 1.081 |
pH | 8.4 |
Boiling Point | 212°C to 214°C |
Flash Point | 89°C (192°F) |
Odor | Characteristic |
Refractive Index | 1.529 |
Quantity | 100 g |
Beilstein | 107710 |
Solubility Information | Soluble in water at 20°C 67g/L. |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'