Learn More
Cytiva Grade 1573 Filter Paper
High wet strength makes it easy to scrape or wash off precipitate. Whatman™ Grade 1573 Filter Paper is an extremely strong, smooth-surface filter paper with a high wet strength due to the addition of a small quantity of chemically stable resin.
Brand: Cytiva 10314769
Additional Details : Weight : 0.32000kg
Description
- Normal qualitative applications will not introduce any significant impurities into the filtrate.
- The resins contain nitrogen, so these grades should not be used in Kjeldahl estimations.
- Resistant against: sulfuric and nitric acid solutions (up to 40% at 50°C); hydrochloric (up to 10% at 100°C, 20% at 60°C, 25% at 20°C); and alkalis (up to 10% at 20°C).
Specifications
88 g/m2 | |
Roll | |
12 to 25 μm | |
25 s (Herzberg) | |
1573 | |
170 μm | |
145m x 25mm | |
25 mm |
Smooth, Wet strengthened | |
Resin-infused Cellulose | |
12 to 25 μm | |
General purpose filtration involving scraping/washing off precipitate | |
1 Each | |
Filter Roll | |
145m |