missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 13004 Series Gridded Sterile Cellulose Nitrate (CN) Membrane Filters
Brand: Sartorius™ 13004--37----ALN
Additional Details : Weight : 0.10000kg
Specifications
White | |
Cellulose Nitrate | |
0.8 μm | |
For higher bacteria counts and micro-colonies | |
Yes | |
115 to 145 μm | |
37 mm |
Membrane Filter | |
Cellulose Nitrate | |
Sterile | |
Gray | |
100 Pack | |
Membrane Filter | |
37 mm |