missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Split / Splitless FAST FocusLiner
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
585.00 NOK - 9815.00 NOK
Specifications
Length (Metric) | 78.5 mm |
---|---|
Product Type Specs | GC Inlet Liner, Split/Splitless FAST FocusLiner |
Diameter (Metric) Inner | 2.3 mm |
Diameter (Metric) Outer | 6.3 mm |
For Use With (Equipment) | Varian/Bruker and Agilent Technologies GCs |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12947141
|
Trajan Scientific and Medical™
09200501 |
1 Ea. |
585.00 NOK
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
12967141
|
Trajan Scientific and Medical™
092008 |
25/Pk. |
9815.00 NOK
Pack of 25 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Agilent and Varian/Bruker instruments
Specifications
78.5 mm | |
2.3 mm | |
Varian/Bruker and Agilent Technologies GCs |
GC Inlet Liner, Split/Splitless FAST FocusLiner | |
6.3 mm |