missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Roto-Mini Plus Rotator
This variable speed Roto-Mini Plus Rotator offers three operational mixing modes and accommodates many standard tube sizes, making it a flexible addition to any lab.
8185.00 NOK
Specifications
Speed Range | 1 to 70 rpm |
---|---|
Voltage | 100/240 V |
Wattage | 5 W |
Amperage | 0.25 A |
Holds | 6 x 50 mL, 20 x 15 mL, 44 x 1.5 to 2.0 mL |
Description
- Flexible operational modes
- With speeds between 5−70 rpm
- Provides three different mixing modes to cover many applications, including:
- Mix – samples rotate with oscillations for increased mixing
- Pause – sample rotation includes periodic pauses
- Rock – samples gently rock in a see-saw manner
- Adapts to many tube styles
- Includes four holders that cover the following common tubes sizes:
- 11 x 1.5/2.0 mL tubes
- 5 x 5/7 mL tubes
- 5 x 10/15 mL tubes
- 6 x 50 mL tubes/24 x 0.5 mL tubes
Specifications
1 to 70 rpm | |
5 W | |
6 x 50 mL, 20 x 15 mL, 44 x 1.5 to 2.0 mL | |
50/60 Hz |
100/240 V | |
0.25 A | |
Variable Speed Rotator | |
27.5 x 15.2 x 16.5 cm |