Learn More
Thermo Scientific™ Orion™ Electrode Extension Cables
Extend the length of an electrode cable by 15' (4.57m) when using the Thermo Scientific™ Orion™ Electrode Extension Cables.
1960.00 NOK - 2371.71 NOK
Specifications
Type | Electrode Extension Cable |
---|---|
Length (English) Cable | 15 ft. |
Length (Metric) Cable | 4.57 m |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10272491
|
Thermo Scientific™
910027 |
15 ft. Extension Cable, BNC connector |
2371.71 NOK
Each |
In Stock
Log in to see stock. |
|||||
16640162
|
Thermo Scientific™
910032 |
15 ft. Extension Cable, 8 Pin MiniDIN for ATC Probes Used on Star Meters |
1960.00 NOK
Each |
In Stock
Log in to see stock. |
|||||
Description
Extend the length of an electrode cable by 15' (4.57m) when using the Thermo Scientific™ Orion™ Electrode Extension Cables. Can be used with Orion ATC probes, any reference electrode with 2mm pin tip connector or any electrode with a BNC connector.
Specifications
Electrode Extension Cable | |
15 ft. | |
4.57 m |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.