missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Ministar 40 Digital
Easy-to-use stirrers that combine basic functionalities with a compact design.
Brand: IKA™ 0025004886
Additional Details : Weight : 1.72000kg
Description
- Compact design - The reduced design and the focus on the most essential aspects make the stirrers reliable laboratory companions
- Ease of operation - Operation takes place using a stable rotary knob
- The display clearly shows the rotational speed
- Rapid updates - Regular software updates can be undertaken rapidly and simply via the USB interface
Specifications
1000 rpm | |
LED | |
69 w | |
Brushless DC | |
40 Ncm | |
1.72 kg |
25 L | |
100/240 V | |
50/60 Hz | |
-10°C to +350°C | |
30,000 mPas |