missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Lid for 25 L, 35 L, and 55 L Containers
Lid for 25 L, 35 L, and 55 L rectangular plastic food containers.
175.93 NOK
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17998751
|
Gilac™
G193321 |
White |
175.93 NOK
Each |
Estimated Shipment: 19-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17988751
|
Gilac™
G193377 |
Gray |
175.93 NOK
Each |
Estimated Shipment: 19-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Lid for rectangular plastic food container.
- Covering lid for increased hygiene.
Specifications
Bin Lid | |
HDPE | |
Rectangular |