missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ H.SI.6 Mill Hose
The H.SI.6 Mill Hose is composed of silicon and is chemically resistant against water, ethylene glycol, mineral oil, and ethanol.
Brand: IKA™ 0020102324
Additional Details : Weight : 0.60000kg
Description
- Material: Silicon
- Temperature Range: -30 to 180°C
- Maximum Operating Pressure: Depressurized operation
- Connection: Hose olive
- Chemical Resistance: Water, ethylene glycol, mineral oil, ethanol
Specifications
-30°C to +180°C | |
Silicon | |
3 m | |
6 mm ID, 9 mm OD |