missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 25s gauge, Metal Hub Needle, custom length (0.375 to 12 in), point style 2, 3, or 4, 6/PK

Metal hub (nickel plated brass) needles can be used with TLL syringes and LT or TLL connectors. The needles are 304 stainless steel. Standard needle length is 2 in. / 51 mm. Metal hub (N) needles are available in convenient six packs. Custom needle lengths and point styles are available. These needles are available from 10 - 33 gauge.

Brand:  Hamilton™ 7748-21

Additional Details : Weight : 1.00000kg

Product Code. 12346339

  • 1510.00 NOK / Pack of 6
Estimated Shipment: 13-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Specification Sheet

Gauge25s gauge
Point Style2, 3, or 4
Needle LengthCustom Needle Length
AutoclavableYes
Sales Quantity6 needles per pack
HubMetal (N)
Specifications

Specifications

25s G
Metal Hub Needles
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers