missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ 133 x 133 Grid Inserts for Cryo Boxes
An accessory for the safe transport and storage of products under deep-freeze conditions.
209.00 NOK - 329.00 NOK
Specifications
Quantity | 10/pk |
---|---|
Material | Cardboard |
Product Type | Grid insert for Cryo Box |
For Use With (Application) | Deep freeze transport/storage |
Storage Requirements | Temperature resistant down to −80°C |
Product Code | Brand | Array | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Array | Height (Metric) | Price | Quantity & Availability | ||||
12335923
|
Ratiolab™
5120217 |
4 x 4 | 65 mm |
329.00 NOK
Pack of 10 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
13417477
|
Ratiolab™
5120127 |
5 x 5 | 65 mm |
273.00 NOK
Pack of 10 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
13227499
|
Ratiolab™
5120136 |
6 x 6 | 40 mm |
215.00 NOK
Pack of 10 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
10397804
|
Ratiolab™
5120176 |
40 mm |
209.00 NOK
Pack of 10 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||||
10648083
|
Ratiolab™
5120184 |
12 x 12 | 30 mm |
232.00 NOK
Pack of 10 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
Description
- Ultra low temperature-resistant cardboard construction
- For sample storage
- Temperature resistant down to −80°C
- Water-repellent finish
- Available in a range of sizes
Specifications
10/pk | |
Grid insert for Cryo Box | |
Temperature resistant down to −80°C | |
133 mm |
Cardboard | |
Deep freeze transport/storage | |
133 mm |